Beli Torx Socket Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Torx (RU) SocketDeskripsi:-A strong type.-It is a convenient knurled finish for quick turning.-Socket Holder (aluminum type)atribut:
- Input Drive: 9.5mm
- Set Contents: 3TX-T25, T30, T40, T45, T50, T55
- Set Contents (piece): 6
- Accessories: Socket Holder (aluminum type)
- TONE Torx (RU) SocketDeskripsi:-Anti-tampering type.-It is a convenient knurled finish for quick turning.-Socket Holder (aluminum type)atribut:
- Input Drive: 9.5mm
- Set Contents (piece): 10
- Accessories: Socket Holder (aluminum type)
- Set Contents: 3TX-T10H, T15H, T20H, T25H, T27H, T30H, T40H, T45H, T50H, T55H
- TONE Torx Socket Set for Impact with Holderatribut:
- Set Contents: 3ATX-E04, E05, E06, E07, E08, E10, E11, E12, E14, E16
- Plug Angle: 9.5 mm (3/8 inch)
- Accessories: Pin, O-ring, Socket Holder (aluminum type)
- Daytona Hexarobular Hole (Torx) Socketatribut:
- Set Contents: T-20,25,27,30,40,45,50 7 piece
- Size: Insert 3/8inch (9.5mm) corner
- Material: Chrome vanadium steel, socket insertion portion is chrome-plated finish
- Kennedy Torx Screwdriver Bit SetDeskripsi:Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
- monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TEKIRO Kunci L Bintang Torx Panjang SetDeskripsi:Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10-T50
- TONE Torx Socket (Strong Type)Deskripsi:It is a strong type Torx (R) socket.atribut:
- Point Shape: Torx
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Asahi Tools Set Kunci Sok HybridDeskripsi:-Socket wrench compatible with millimeter size hexagonal bolts, inch size hexagonal bolts, E type hex lobe screws, and square horn bolts.-The surface treatment is nickel chrome plate.atribut:
- Input Drive: 12.7mm
- Socket Contents: 10, 12, 13, 14, 15, 17, 19, 21, 22, 24mm
- Set Contents (piece): 13
- Handle Contents: Ratchet handle (LVR4252), sliding T-handle (VT0425), extension bar (VE0415)
- NOGA Set Kunci Sok GripperDeskripsi:-Grips round-off bolt and inch screw.-Almost all bolts, nuts and hook screws can be easily tightened or loosened.-54 steel pins inside the socket firmly fits polygonal screws and nuts in addition to triangular, square, hexagonal nut, Torx screws, hook screws, eyebolts, and the like.-Nut indentation depth is maximum 9.5mm.-The torque of the gripper is 248Nm (during 18mm).-Gripper, Ratchet Handle, Adapter 1 Eachatribut:
- Set Contents: 3pc
- Material: Alloy Steel
- Content: Gripper, Ratchet Handle, Adapter 1 Each
- Vessel Torx Tools setatribut:
- Content: T-socket 6,35mm (T10H,T15H, T20H,T25H,T27H), T-socket 9,5mm (T30,T40,T45,T50), E-socket 9,5mm (E8,E10,E12), Socket adapter 6,35mm/9,5mm, Extension bar 125mm, 9,5mm, Rachet handle 9,5mm, Steel Case
- Dimension Steel Case: 244x104x33
- KO-KEN Torx Deep Socket Setatribut:
- Hole corner: Torx
- TRUSCO Number: 811-8312
- Vessel Torx Plate Ratchet Screwdriver SetDeskripsi:-Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Beltatribut:
- Total Length: 132mm
- Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
- KYOTO TOOL (KTC) T-Type Torx (RU) Bit Socket SetDeskripsi:-Bit parts are plug-in type and can be replaced.-The power fit shape that prevents concentration of stress is adopted as the insertion angle side.-Socket Holderatribut:
- Type: Long
- Set Contents (piece): 9
- Accessories: Socket Holder
- Set Contents: BT2-T6L, T8L, T9L, T10L, T15L, T20L, T25L, T27L, T30L
- TEKIRO Starbit Socket Set 1/2inch (Mata Sock L Bintang)Deskripsi:TEKIRO SET STAR SOCKET BIT (SM) 09 PCS merupakan suatu alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur yang berbentuk bintang dengan berbagai macam ukuran.Content produk : 9 PCS 1/2" DR. Starbit Socket : T20, T25, T27, T30, T40, T45, T50, T55, T60material produk : Chrome VanadiumDimensi produk : T20mm T27mm T30mmatribut:
- Material: Chrome Vanadium
- Driver(inch): 1/2
- BluePoint Drive Torx Bit SocketDeskripsi:Contents: 1/4 Inch Drive:- External Torx Sockets : 5pcs. E4, E5, E6, E7, E8- Tamper Resistant Torx Socket Drivers : 10pcs. T6 to T10, T15, T20, T25, T27, T30- Tamper Resistant Long Torx Socket Drivers : 10pcs. T6 to T10, T15, T20, T25, T27, T30
Daftar Harga Torx Socket Set Terbaru March 2026
| TONE Torx (RU) Socket | Rp1.099.900 |
| TONE Torx (RU) Socket | Rp1.899.900 |
| TONE Torx Socket Set for Impact with Holder | Rp1.499.900 |
| Daytona Hexarobular Hole (Torx) Socket | Rp369.900 |
| Kennedy Torx Screwdriver Bit Set | Rp519.900 |
| monotaro Set Mata Obeng Kunci Sok Ratchet (Obeng & Kunci Ratchet Set) | Rp559.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp639.900 |
| TEKIRO Kunci L Bintang Torx Panjang Set | Rp239.900 |
| TONE Torx Socket (Strong Type) | Rp149.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp349.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)



















































































































































%20Socket/P102734320-1.jpg)
%20Socket/P102734339-1.jpg)

%20Socket/P102648670-1.jpg)

/P102244544-1.jpg)
/q7P101003943-2.jpg)

/P102544994-1.jpg)
/puP101003930-3.jpg)


/P101538419-1.jpg)




%20T-Type%20Torx%20(RU)%20Bit%20Socket%20Set/P102733622-1.jpg)
/q5P101003941-3.jpg)